
Chester CHE-2312 Machine Crafted Area Rug
Mfr # CHE2312-53RD
Zoro # G810336754
product price: $88.15
/ea
Free Shipping & Returns
Key Features
Color
Seafoam, Charcoal, Light Beige
Style
Traditional
Material
Face: 100% Polypropylene
Pile Height
0.2 in
Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CHE2312-53RD
Zoro #
G810336754
UPC #
888473995999
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 5 ft 3 in
Pile Height
0.2 in
Length (In.)
62.99 in
Width (In.)
62.99 in
Thickness
0.24 in
Details
Color
Seafoam, Charcoal, Light Beige
Style
Traditional
Material
Face: 100% Polypropylene
Shape
Round
Includes
Care Label
Features
Machine Crafted
Weight
6.89 lb
Construction
Machine Woven
Sub Style
Updated Traditional
Primary Color
Gray
Machine Washable
No
Durable/Performance Rated
No
High Traffic Compatible
Yes
Printed Design
No
Outdoor Safe
No
Backing
No Backing
High/Low Texture
No
Has Fringe
No
Description
Welcome to the world of effortless elegance with our Chester Collection Area Rug. This rug, steeped in updated traditional style and made from hard-wearing polypropylene, is perfect for those high-traffic areas in your home. Woven meticulously in Turkey with a medium pile construction, it offers an ideal blend of comfort and durability. Plus, with its ability to be spot cleaned using only water, maintaining its pristine look is as simple as it gets! For optimal performance and added safety, we recommend use with a rug pad. Transform your living space into a sophisticated haven with our Chester Area Rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.