Zoro Homepage

Chester CHE-2317 Machine Crafted Area Rug

  • Mfr # CHE2317-2773

  • Zoro # G010337735


product price: $42.49
/ea

Key Features

Color
Burnt Orange, Fuchsia, Light Beige, Seafoam, Sky Blue, Dark Blue
Shape
Runner
Material
Face: 100% Polypropylene
Pile Height
0.2 in
Length (In.)
86.61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHE2317-2773
Zoro #
G010337735
UPC #
888473996026
Country of Origin
Turkey

Dimensions

Pile Height
0.2 in
Length (In.)
86.61 in
Width (In.)
31.5 in
Size
2 ft 7 in x 7 ft 3 in
Thickness
0.24 in

Details

Color
Burnt Orange, Fuchsia, Light Beige, Seafoam, Sky Blue, Dark Blue
Shape
Runner
Material
Face: 100% Polypropylene
Includes
Care Label
Weight
4.74 lb
Features
Machine Crafted
Outdoor Safe
No
Printed Design
No
Has Fringe
No
Machine Washable
No
Style
Traditional
Backing
No Backing
Construction
Machine Woven
Sub Style
Updated Traditional
Primary Color
Orange
High/Low Texture
No
Durable/Performance Rated
No
High Traffic Compatible
Yes

Description

This Chester area rug is the perfect addition to any traditional space. The medium pile of this machine-woven Polypropylene rug is perfect for high traffic areas, while still providing a luxurious feel. Made in Turkey, this rug requires spot cleaning only, and is recommended to be used with a rug pad for maximum stability. Enhance your living room or bedroom decor with this elegant and timeless Chester area rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.