
Chester CHE-2317 Machine Crafted Area Rug
Mfr # CHE2317-710103
Zoro # G710337639
product price: $152.99
/ea
Free Shipping & Returns
Key Features
Color
Burnt Orange, Fuchsia, Light Beige, Seafoam, Sky Blue, Dark Blue
Style
Traditional
Material
Face: 100% Polypropylene
Pile Height
0.2 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CHE2317-710103
Zoro #
G710337639
UPC #
888473897804
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft 2 in
Pile Height
0.2 in
Length (In.)
122.05 in
Width (In.)
94.49 in
Thickness
0.24 in
Details
Color
Burnt Orange, Fuchsia, Light Beige, Seafoam, Sky Blue, Dark Blue
Style
Traditional
Material
Face: 100% Polypropylene
Shape
Rectangle
Features
Machine Crafted
Weight
20.02 lb
Includes
Care Label
Durable/Performance Rated
No
Printed Design
No
Primary Color
Gray
Has Fringe
No
Sub Style
Updated Traditional
High Traffic Compatible
Yes
Machine Washable
No
Outdoor Safe
No
High/Low Texture
No
Backing
No Backing
Construction
Machine Woven
Description
This Chester area rug is the perfect addition to any traditional space. The medium pile of this machine-woven Polypropylene rug is perfect for high traffic areas, while still providing a luxurious feel. Made in Turkey, this rug requires spot cleaning only, and is recommended to be used with a rug pad for maximum stability. Enhance your living room or bedroom decor with this elegant and timeless Chester area rug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.