
Chester CHE-2317 Machine Crafted Area Rug
Mfr # CHE2317-912
Zoro # G210337726
product price: $258.99
/eaKey Features
Color
Burnt Orange, Fuchsia, Light Beige, Seafoam, Sky Blue, Dark Blue
Style
Traditional
Material
Face: 100% Polypropylene
Pile Height
0.2 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CHE2317-912
Zoro #
G210337726
UPC #
888473996057
Country of Origin
Turkey
Dimensions
Size
8 ft 10 in x 12 ft
Pile Height
0.2 in
Length (In.)
143.7 in
Width (In.)
106.3 in
Thickness
0.24 in
Details
Color
Burnt Orange, Fuchsia, Light Beige, Seafoam, Sky Blue, Dark Blue
Style
Traditional
Material
Face: 100% Polypropylene
Shape
Rectangle
Weight
26.52 lb
Includes
Care Label
Features
Machine Crafted
High Traffic Compatible
Yes
High/Low Texture
No
Machine Washable
No
Has Fringe
No
Construction
Machine Woven
Primary Color
Off-White
Durable/Performance Rated
No
Backing
No Backing
Printed Design
No
Outdoor Safe
No
Sub Style
Updated Traditional
Description
This Chester area rug is the perfect addition to any traditional space. The medium pile of this machine-woven Polypropylene rug is perfect for high traffic areas, while still providing a luxurious feel. Made in Turkey, this rug requires spot cleaning only, and is recommended to be used with a rug pad for maximum stability. Enhance your living room or bedroom decor with this elegant and timeless Chester area rug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.