
Chester CHE-2319 Machine Crafted Area Rug
Mfr # CHE2319-53RD
Zoro # G810337386
product price: $101.99
/ea
Free Shipping & Returns
Key Features
Color
Charcoal, Light Beige, Seafoam
Style
Global
Material
Face: 100% Polypropylene
Pile Height
0.2 in
Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CHE2319-53RD
Zoro #
G810337386
UPC #
888473996071
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 5 ft 3 in
Pile Height
0.2 in
Length (In.)
62.99 in
Width (In.)
62.99 in
Thickness
0.24 in
Details
Color
Charcoal, Light Beige, Seafoam
Style
Global
Material
Face: 100% Polypropylene
Shape
Round
Weight
6.89 lb
Includes
Care Label
Features
Machine Crafted
Has Fringe
No
Sub Style
Bohemian
Backing
No Backing
High Traffic Compatible
Yes
Printed Design
No
Outdoor Safe
No
Durable/Performance Rated
No
Machine Washable
No
Primary Color
Beige
High/Low Texture
No
Construction
Machine Woven
Description
Introduce a beautiful, global style to your home with this exquisite Chester area rug. Constructed of polypropylene for durability and longevity, the medium pile is designed to withstand high traffic areas. This machine-woven rug is crafted in Turkey and features an attractive design that will instantly elevate any room. For added protection, it is recommended to use a rug pad underneath not included. Spot clean only when needed for easy maintenance. Bring a touch of worldly sophistication into your living space with this stylish Chester area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.