
Chester CHE-2319 Machine Crafted Area Rug
Mfr # CHE2319-679
Zoro # G410337458
product price: $218.99
/ea
Free Shipping & Returns
Key Features
Color
Charcoal, Light Beige, Seafoam
Style
Global
Material
Face: 100% Polypropylene
Pile Height
0.2 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CHE2319-679
Zoro #
G410337458
UPC #
888473897859
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 9 ft
Pile Height
0.2 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.24 in
Details
Color
Charcoal, Light Beige, Seafoam
Style
Global
Material
Face: 100% Polypropylene
Shape
Rectangle
Weight
14.8 lb
Features
Machine Crafted
Includes
Care Label
Durable/Performance Rated
No
Outdoor Safe
No
High Traffic Compatible
Yes
Sub Style
Bohemian
Printed Design
No
Construction
Machine Woven
High/Low Texture
No
Primary Color
Brown
Has Fringe
No
Machine Washable
No
Backing
No Backing
Description
Introduce a beautiful, global style to your home with this exquisite Chester area rug. Constructed of polypropylene for durability and longevity, the medium pile is designed to withstand high traffic areas. This machine-woven rug is crafted in Turkey and features an attractive design that will instantly elevate any room. For added protection, it is recommended to use a rug pad underneath not included. Spot clean only when needed for easy maintenance. Bring a touch of worldly sophistication into your living space with this stylish Chester area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.