Zoro Homepage

Chester CHE-2319 Machine Crafted Area Rug

  • Mfr # CHE2319-67SQ

  • Zoro # G510337464


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Color
Charcoal, Light Beige, Seafoam
Style
Global
Material
Face: 100% Polypropylene
Pile Height
0.2 in
Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHE2319-67SQ
Zoro #
G510337464
UPC #
192201322767
Country of Origin
Turkey

Dimensions

Size
6 ft 7 in x 6 ft 7 in
Pile Height
0.2 in
Length (In.)
78.74 in
Width (In.)
78.74 in
Thickness
0.24 in

Details

Color
Charcoal, Light Beige, Seafoam
Style
Global
Material
Face: 100% Polypropylene
Shape
Square
Features
Machine Crafted
Includes
Care Label
Weight
10.76 lb
Outdoor Safe
No
Durable/Performance Rated
No
Primary Color
Beige
Machine Washable
No
High/Low Texture
No
Has Fringe
No
High Traffic Compatible
Yes
Backing
No Backing
Construction
Machine Woven
Printed Design
No
Sub Style
Bohemian

Description

Introduce a beautiful, global style to your home with this exquisite Chester area rug. Constructed of polypropylene for durability and longevity, the medium pile is designed to withstand high traffic areas. This machine-woven rug is crafted in Turkey and features an attractive design that will instantly elevate any room. For added protection, it is recommended to use a rug pad underneath not included. Spot clean only when needed for easy maintenance. Bring a touch of worldly sophistication into your living space with this stylish Chester area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.