Zoro Homepage

Chester CHE-2340 Machine Crafted Area Rug

  • Mfr # CHE2340-679

  • Zoro # G410337304


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Color
Charcoal, Gray, Off-White
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.2 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHE2340-679
Zoro #
G410337304
UPC #
192201260755
Country of Origin
Turkey

Dimensions

Size
6 ft 7 in x 9 ft
Pile Height
0.2 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.24 in

Details

Color
Charcoal, Gray, Off-White
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Includes
Care Label
Features
Machine Crafted
Weight
14.8 lb
Outdoor Safe
No
Backing
No Backing
Durable/Performance Rated
No
High Traffic Compatible
Yes
Sub Style
Minimalist
Printed Design
No
High/Low Texture
No
Construction
Machine Woven
Machine Washable
No
Has Fringe
No

Description

Welcome your guests with style when you lay down the Chester area rug. This minimalist modern rug is sure to add a chic touch to any room in your home. The machine-woven construction ensures durability for a long lasting addition to your decor. The medium pile of the polypropylene fibers makes this rug perfect for high traffic areas, and it's recommended that you use a rug pad for extra cushioning and stability. Spot cleaning with water is all that's needed to keep this rug looking fresh and beautiful!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.