
Chester CHE-2340 Machine Crafted Area Rug
Mfr # CHE2340-710103
Zoro # G010337278
product price: $152.99
/ea
Free Shipping & Returns
Key Features
Color
Charcoal, Gray, Off-White
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.2 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CHE2340-710103
Zoro #
G010337278
UPC #
192201260762
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft 2 in
Pile Height
0.2 in
Length (In.)
122.05 in
Width (In.)
94.49 in
Thickness
0.24 in
Details
Color
Charcoal, Gray, Off-White
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Features
Machine Crafted
Includes
Care Label
Weight
20.02 lb
Backing
No Backing
Sub Style
Minimalist
High/Low Texture
No
Machine Washable
No
Printed Design
No
High Traffic Compatible
Yes
Outdoor Safe
No
Has Fringe
No
Durable/Performance Rated
No
Construction
Machine Woven
Description
Welcome your guests with style when you lay down the Chester area rug. This minimalist modern rug is sure to add a chic touch to any room in your home. The machine-woven construction ensures durability for a long lasting addition to your decor. The medium pile of the polypropylene fibers makes this rug perfect for high traffic areas, and it's recommended that you use a rug pad for extra cushioning and stability. Spot cleaning with water is all that's needed to keep this rug looking fresh and beautiful!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.