
Chester CHE-2342 Machine Crafted Area Rug
Mfr # CHE2342-679
Zoro # G810337348
product price: $218.99
/ea
Free Shipping & Returns
Key Features
Color
Dark Blue, Aqua, Off-White, Gray, Charcoal
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.2 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CHE2342-679
Zoro #
G810337348
UPC #
192201260816
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 9 ft
Pile Height
0.2 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.24 in
Details
Color
Dark Blue, Aqua, Off-White, Gray, Charcoal
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Weight
14.8 lb
Includes
Care Label
Features
Machine Crafted
Machine Washable
No
Outdoor Safe
No
Sub Style
Minimalist
Has Fringe
No
High Traffic Compatible
Yes
Backing
No Backing
Construction
Machine Woven
Durable/Performance Rated
No
High/Low Texture
No
Printed Design
No
Description
The Chester area rug is the perfect addition to any modern home. This minimalist piece is crafted from high quality polypropylene and machine woven in Turkey for superior durability. Its medium pile makes it the ideal choice for high traffic areas, while its plush texture provides a luxurious feel underfoot. Not only does this rug look great, but it also stands up to wear and tear without sacrificing style. Easy to care for, simply spot clean with water as needed. For an extra layer of comfort, pair with a rug pad sold separately.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.