Zoro Homepage

Chester CHE-2344 Machine Crafted Area Rug

  • Mfr # CHE2344-5373

  • Zoro # G310337381


product price: $73.19
/ea

Key Features

Color
Dark Blue, Aqua, Off-White, Gray, Charcoal
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.2 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHE2344-5373
Zoro #
G310337381
UPC #
192201260861
Country of Origin
Turkey

Dimensions

Size
5 ft 3 in x 7 ft 3 in
Pile Height
0.2 in
Length (In.)
86.61 in
Width (In.)
62.99 in
Thickness
0.24 in

Details

Color
Dark Blue, Aqua, Off-White, Gray, Charcoal
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Weight
9.47 lb
Features
Machine Crafted
Includes
Care Label
Printed Design
No
High/Low Texture
No
Backing
No Backing
High Traffic Compatible
Yes
Has Fringe
No
Construction
Machine Woven
Durable/Performance Rated
No
Outdoor Safe
No
Machine Washable
No
Sub Style
Minimalist

Description

Elevate your living space with our Chester area rug, showcasing a minimalist modern design that seamlessly blends with any decor style. Skillfully machine woven in Turkey from durable polypropylene, this rug boasts a medium pile that stands up to high traffic areas while maintaining its allure. The rug?s resilience can be further enhanced when used with a rug pad. Plus, keeping this piece looking fresh is as simple as spot cleaning it with water. Get ready to transform your room into an inviting haven of comfort and style!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.