
Chester CHE-2346 Machine Crafted Area Rug
Mfr # CHE2346-679
Zoro # G210337801
product price: $218.99
/ea
Free Shipping & Returns
Key Features
Color
Dark Blue, Aqua, Off-White, Gray, Charcoal
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.2 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CHE2346-679
Zoro #
G210337801
UPC #
192201260939
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 9 ft
Pile Height
0.2 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.24 in
Details
Color
Dark Blue, Aqua, Off-White, Gray, Charcoal
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Includes
Care Label
Weight
14.8 lb
Features
Machine Crafted
Durable/Performance Rated
No
Construction
Machine Woven
Has Fringe
No
Printed Design
No
Machine Washable
No
Backing
No Backing
Outdoor Safe
No
Sub Style
Minimalist
High/Low Texture
No
High Traffic Compatible
Yes
Description
Introducing Chester, the perfect area rug for any minimalist modern home. Crafted in Turkey from durable polypropylene, this machine-woven rug is designed to withstand high traffic areas while still looking beautiful. With a medium pile and subtle sheen, Chester adds a touch of sophistication to any room. Plus, it's easy to care for - simply spot clean with water when needed. For optimal performance and protection against wear and tear, we recommend using a rug pad underneath. Enjoy timeless style with Chester!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.