
Chester CHE-2346 Machine Crafted Area Rug
Mfr # CHE2346-710103
Zoro # G410338127
product price: $253.99
/ea
Free Shipping & Returns
Key Features
Color
Dark Blue, Aqua, Off-White, Gray, Charcoal
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.2 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CHE2346-710103
Zoro #
G410338127
UPC #
192201260946
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft 2 in
Pile Height
0.2 in
Length (In.)
122.05 in
Width (In.)
94.49 in
Thickness
0.24 in
Details
Color
Dark Blue, Aqua, Off-White, Gray, Charcoal
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Includes
Care Label
Features
Machine Crafted
Weight
20.02 lb
Machine Washable
No
Outdoor Safe
No
Printed Design
No
High/Low Texture
No
Construction
Machine Woven
Sub Style
Minimalist
Backing
No Backing
High Traffic Compatible
Yes
Has Fringe
No
Durable/Performance Rated
No
Description
Introducing Chester, the perfect area rug for any minimalist modern home. Crafted in Turkey from durable polypropylene, this machine-woven rug is designed to withstand high traffic areas while still looking beautiful. With a medium pile and subtle sheen, Chester adds a touch of sophistication to any room. Plus, it's easy to care for - simply spot clean with water when needed. For optimal performance and protection against wear and tear, we recommend using a rug pad underneath. Enjoy timeless style with Chester!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.