Zoro Homepage

Chester CHE-2372 Machine Crafted Area Rug

  • Mfr # CHE2372-5373

  • Zoro # G410338202


product price: $73.29
/ea

Key Features

Size
5 ft 3 in x 7 ft 3 in
Color
Blue, Denim, Gray, Light Gray, Cream
Style
Global
Material
Face: 100% Polypropylene
Pile Height
0.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHE2372-5373
Zoro #
G410338202
UPC #
889292233156
Country of Origin
Turkey

Dimensions

Size
5 ft 3 in x 7 ft 3 in
Pile Height
0.2 in
Length (In.)
86.61 in
Width (In.)
62.99 in
Thickness
0.24 in

Details

Color
Blue, Denim, Gray, Light Gray, Cream
Style
Global
Material
Face: 100% Polypropylene
Shape
Rectangle
Weight
9.47 lb
Features
Machine Crafted
Includes
Care Label
Has Fringe
No
High/Low Texture
No
Construction
Machine Woven
Outdoor Safe
No
High Traffic Compatible
Yes
Printed Design
No
Machine Washable
No
Backing
No Backing
Sub Style
Bohemian
Durable/Performance Rated
No

Description

Introducing the Chester Area Rug, a beautiful Bohemian Global style machine-woven piece from Turkey. This alluring area rug is made of durable polypropylene and features a medium pile, making it perfect for high traffic areas in your home. Plus, it's easy to take care of - simply spot clean with water only. To ensure your rug lasts longer and feels softer underfoot, we recommend using a rug pad underneath. Add some eye-catching style and comfort to your home with the Chester Area Rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.