
Chester CHE-2374 Machine Crafted Area Rug
Mfr # CHE2374-5373
Zoro # G610338187
product price: $73.25
/eaKey Features
Color
Cream, Light Pink, Rose
Style
Global
Material
Face: 100% Polypropylene
Pile Height
0.2 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CHE2374-5373
Zoro #
G610338187
UPC #
889292233217
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft 3 in
Pile Height
0.2 in
Length (In.)
86.61 in
Width (In.)
62.99 in
Thickness
0.24 in
Details
Color
Cream, Light Pink, Rose
Style
Global
Material
Face: 100% Polypropylene
Shape
Rectangle
Includes
Care Label
Weight
9.47 lb
Features
Machine Crafted
Durable/Performance Rated
No
High/Low Texture
No
Construction
Machine Woven
Printed Design
No
Backing
No Backing
Outdoor Safe
No
High Traffic Compatible
Yes
Sub Style
Bohemian
Has Fringe
No
Primary Color
Pink
Machine Washable
No
Description
Introducing the Chester Area Rug, a beautiful Bohemian Global style machine-woven piece from Turkey. This alluring area rug is made of durable polypropylene and features a medium pile, making it perfect for high traffic areas in your home. Plus, it's easy to take care of - simply spot clean with water only. To ensure your rug lasts longer and feels softer underfoot, we recommend using a rug pad underneath. Add some eye-catching style and comfort to your home with the Chester Area Rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.