
Chester CHE-2375 Machine Crafted Area Rug
Mfr # CHE2375-710103
Zoro # G710337981
product price: $253.99
/ea
Free Shipping & Returns
Key Features
Color
Rust, Dusty Coral, Cream
Style
Global
Material
Face: 100% Polypropylene
Pile Height
0.2 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CHE2375-710103
Zoro #
G710337981
UPC #
889292233262
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft 2 in
Pile Height
0.2 in
Length (In.)
122.05 in
Width (In.)
94.49 in
Thickness
0.24 in
Details
Color
Rust, Dusty Coral, Cream
Style
Global
Material
Face: 100% Polypropylene
Shape
Rectangle
Includes
Care Label
Weight
20.02 lb
Features
Machine Crafted
High/Low Texture
No
Sub Style
Bohemian
Has Fringe
No
Primary Color
Orange
Backing
No Backing
Durable/Performance Rated
No
Outdoor Safe
No
Construction
Machine Woven
Machine Washable
No
Printed Design
No
High Traffic Compatible
Yes
Description
Introducing the Chester Area Rug, a beautiful Bohemian Global style machine-woven piece from Turkey. This alluring area rug is made of durable polypropylene and features a medium pile, making it perfect for high traffic areas in your home. Plus, it's easy to take care of - simply spot clean with water only. To ensure your rug lasts longer and feels softer underfoot, we recommend using a rug pad underneath. Add some eye-catching style and comfort to your home with the Chester Area Rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.