
Chunky Naturals CYT-2300 Handmade Area Rug (Discontinued)
- Mfr # CYT2300-576
- Zoro # G310346550
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CYT2300-576
Zoro #
G310346550
UPC #
889292201698
Country of Origin
India
Dimensions
Size
5 ft x 7 ft 6 in
Pile Height
0 in
Length (In.)
90 in
Width (In.)
60 in
Thickness
0.5 in
Details
Color
Light Brown
Style
Cottage
Material
Face: 100% Jute; Warp: 100% Jute
Shape
Rectangle
Features
Handmade
Includes
Care Label
Weight
25.5 lb
Machine Washable
No
High/Low Texture
No
Has Fringe
Yes
Sub Style
French Country
Printed Design
No
Outdoor Safe
No
Backing
No Backing
Durable/Performance Rated
No
High Traffic Compatible
Yes
Construction
Hand Woven
Description
Add a touch of rustic charm to your home with this Chunky Naturals Area Rug. This jute-made rug is perfect for bringing a touch of nature indoors, with its cottage style design. Hand woven in India, this no pile rug is sure to be the focal point of any room. For best results, we recommend pairing it with a rug pad not included. When needed, spot clean only. Transform your space into an inviting and cozy atmosphere with this beautiful area rug!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.