Zoro Homepage

City CIT-2300 Machine Crafted Area Rug

  • Mfr # CIT2300-2773

  • Zoro # G710342411


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Color
Charcoal, Light Slate, Light Beige, Taupe, Black
Shape
Runner
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.3 in
Length (In.)
86.61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CIT2300-2773
Zoro #
G710342411
UPC #
888473817321
Country of Origin
Turkey

Dimensions

Pile Height
0.3 in
Length (In.)
86.61 in
Width (In.)
31.5 in
Thickness
0.45 in
Size
2 ft 7 in x 7 ft 3 in

Details

Color
Charcoal, Light Slate, Light Beige, Taupe, Black
Shape
Runner
Material
Face: 100% Polypropylene; Warp: 100% Jute
Includes
Care Label
Features
Machine Crafted
Weight
5.87 lb
Backing
No Backing
Sub Style
Minimalist
Style
Modern
Printed Design
No
Has Fringe
No
High Traffic Compatible
Yes
Primary Color
Black
Durable/Performance Rated
No
Machine Washable
No
Outdoor Safe
No
High/Low Texture
No
Construction
Machine Woven

Description

This contemporary area rug will make a great addition to any modern home! Crafted with durable, high-traffic polypropylene and machine-woven construction, this medium pile City area rug is sure to last for years. Perfect for any room in your home, this rug comes from Turkey and features a stylish pattern that will add the perfect touch of modern flare. With recommended use of a rug pad not included, you can ensure your floors stay free of scratches and dirt particles. To keep it looking its best, professional cleaning is recommended. Shop this stylish city area rug today!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.