
City CIT-2300 Machine Crafted Area Rug
Mfr # CIT2300-710103
Zoro # G510343359
product price: $358.99
/ea
Free Shipping & Returns
Key Features
Color
Charcoal, Light Slate, Light Beige, Taupe, Black
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.3 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CIT2300-710103
Zoro #
G510343359
UPC #
888473817352
Country of Origin
Turkey
Dimensions
Size
7 ft 9 in x 10 ft 2 in
Pile Height
0.3 in
Length (In.)
122.05 in
Width (In.)
92.52 in
Thickness
0.45 in
Details
Color
Charcoal, Light Slate, Light Beige, Taupe, Black
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Features
Machine Crafted
Includes
Care Label
Weight
24.31 lb
High Traffic Compatible
Yes
Sub Style
Minimalist
Durable/Performance Rated
No
Primary Color
Black
Has Fringe
No
Printed Design
No
Machine Washable
No
High/Low Texture
No
Construction
Machine Woven
Outdoor Safe
No
Backing
No Backing
Description
This contemporary area rug will make a great addition to any modern home! Crafted with durable, high-traffic polypropylene and machine-woven construction, this medium pile City area rug is sure to last for years. Perfect for any room in your home, this rug comes from Turkey and features a stylish pattern that will add the perfect touch of modern flare. With recommended use of a rug pad not included, you can ensure your floors stay free of scratches and dirt particles. To keep it looking its best, professional cleaning is recommended. Shop this stylish city area rug today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.