Zoro Homepage

City CIT-2301 Machine Crafted Area Rug

  • Mfr # CIT2301-2773

  • Zoro # G710343272


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Color
Light Slate, Light Beige, Taupe
Shape
Runner
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.3 in
Length (In.)
86.61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CIT2301-2773
Zoro #
G710343272
UPC #
888473817390
Country of Origin
Turkey

Dimensions

Pile Height
0.3 in
Length (In.)
86.61 in
Width (In.)
31.5 in
Size
2 ft 7 in x 7 ft 3 in
Thickness
0.45 in

Details

Color
Light Slate, Light Beige, Taupe
Shape
Runner
Material
Face: 100% Polypropylene; Warp: 100% Jute
Weight
5.87 lb
Includes
Care Label
Features
Machine Crafted
Sub Style
Minimalist
High/Low Texture
No
Primary Color
Beige
Construction
Machine Woven
Backing
No Backing
High Traffic Compatible
Yes
Printed Design
No
Outdoor Safe
No
Style
Modern
Machine Washable
No
Durable/Performance Rated
No
Has Fringe
No

Description

This City area rug offers a modern minimalist style that is sure to bring a chic update to any room. Crafted from Polypropylene, this machine-woven piece is perfect for high traffic areas due to its medium pile and dense construction. The rug is made in Turkey and features unique details that will make it an eye-catching addition to your space. For best results, we recommend using the rug with a non-slip pad not included for extra cushioning and stability. For easy maintenance, spot clean with mild detergent when necessary.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.