
City CIT-2301 Machine Crafted Area Rug
Mfr # CIT2301-710103
Zoro # G110343476
product price: $358.99
/ea
Free Shipping & Returns
Key Features
Color
Light Slate, Light Beige, Taupe
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.3 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CIT2301-710103
Zoro #
G110343476
UPC #
888473817420
Country of Origin
Turkey
Dimensions
Size
7 ft 9 in x 10 ft 2 in
Pile Height
0.3 in
Length (In.)
122.05 in
Width (In.)
92.52 in
Thickness
0.45 in
Details
Color
Light Slate, Light Beige, Taupe
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Weight
24.31 lb
Features
Machine Crafted
Includes
Care Label
Has Fringe
No
Primary Color
Beige
High Traffic Compatible
Yes
Construction
Machine Woven
Sub Style
Minimalist
High/Low Texture
No
Machine Washable
No
Backing
No Backing
Durable/Performance Rated
No
Outdoor Safe
No
Printed Design
No
Description
This City area rug offers a modern minimalist style that is sure to bring a chic update to any room. Crafted from Polypropylene, this machine-woven piece is perfect for high traffic areas due to its medium pile and dense construction. The rug is made in Turkey and features unique details that will make it an eye-catching addition to your space. For best results, we recommend using the rug with a non-slip pad not included for extra cushioning and stability. For easy maintenance, spot clean with mild detergent when necessary.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.