
City CIT-2321 Machine Crafted Area Rug
Mfr # CIT2321-5373
Zoro # G110343148
product price: $170.99
/ea
Free Shipping & Returns
Key Features
Color
Aqua, Light Beige, Taupe, Charcoal
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.3 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CIT2321-5373
Zoro #
G110343148
UPC #
888473818816
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft 3 in
Pile Height
0.3 in
Length (In.)
86.61 in
Width (In.)
62.99 in
Thickness
0.45 in
Details
Color
Aqua, Light Beige, Taupe, Charcoal
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Features
Machine Crafted
Includes
Care Label
Weight
11.74 lb
Sub Style
Mid-Century
Durable/Performance Rated
No
Backing
No Backing
Outdoor Safe
No
Machine Washable
No
Printed Design
No
High/Low Texture
No
High Traffic Compatible
Yes
Has Fringe
No
Construction
Machine Woven
Description
If you're looking to add a pop of mid-century modern style to your home, this City area rug is the perfect choice. This machine woven rug is made from durable polypropylene and features a medium pile that's great for high traffic areas. It has been expertly crafted in Turkey and is sure to make an eye-catching statement in any room. Plus, its low maintenance care instructions make it easy to keep looking like new. Add a rug pad underneath for added softness and comfort, and enjoy the timeless design of this beautiful piece.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.