
City CIT-2339 Machine Crafted Area Rug
Mfr # CIT2339-31157
Zoro # G810343288
product price: $118.99
/ea
Free Shipping & Returns
Key Features
Color
Orange, Charcoal, Light Slate, Aqua, Mustard, Light Beige
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.3 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CIT2339-31157
Zoro #
G810343288
UPC #
888473820062
Country of Origin
Turkey
Dimensions
Size
3 ft 11 in x 5 ft 7 in
Pile Height
0.3 in
Length (In.)
66.93 in
Width (In.)
47.24 in
Thickness
0.45 in
Details
Color
Orange, Charcoal, Light Slate, Aqua, Mustard, Light Beige
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Weight
6.81 lb
Includes
Care Label
Features
Machine Crafted
Backing
No Backing
Durable/Performance Rated
No
High/Low Texture
No
Construction
Machine Woven
Sub Style
Mid-Century
Printed Design
No
High Traffic Compatible
Yes
Has Fringe
No
Machine Washable
No
Outdoor Safe
No
Description
Bring the modern style of city living to your home with this beautiful polypropylene area rug. This medium pile rug is designed for high traffic areas, making it a great choice for busy households. The machine woven construction ensures strength and durability, while its Turkish origins add an extra touch of sophistication. Perfect for any room in your home, don't forget to pair this gorgeous area rug with a protective rug pad for added stability and longevity. Professional rug cleaning only is recommended for care and maintenance of this stunning piece.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.