Zoro Homepage

City CIT-2340 Machine Crafted Area Rug

  • Mfr # CIT2340-2773

  • Zoro # G410343626


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Color
Mustard, Black, Light Slate, Charcoal, Light Beige, Taupe
Shape
Runner
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.3 in
Length (In.)
86.61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CIT2340-2773
Zoro #
G410343626
UPC #
888473820123
Country of Origin
Turkey

Dimensions

Pile Height
0.3 in
Length (In.)
86.61 in
Width (In.)
31.5 in
Thickness
0.45 in
Size
2 ft 7 in x 7 ft 3 in

Details

Color
Mustard, Black, Light Slate, Charcoal, Light Beige, Taupe
Shape
Runner
Material
Face: 100% Polypropylene; Warp: 100% Jute
Weight
5.87 lb
Includes
Care Label
Features
Machine Crafted
Construction
Machine Woven
High Traffic Compatible
Yes
Style
Modern
High/Low Texture
No
Outdoor Safe
No
Sub Style
Mid-Century
Has Fringe
No
Machine Washable
No
Primary Color
Yellow
Durable/Performance Rated
No
Backing
No Backing
Printed Design
No

Description

Bring the modern style of city living to your home with this beautiful polypropylene area rug. This medium pile rug is designed for high traffic areas, making it a great choice for busy households. The machine woven construction ensures strength and durability, while its Turkish origins add an extra touch of sophistication. Perfect for any room in your home, don't forget to pair this gorgeous area rug with a protective rug pad for added stability and longevity. Professional rug cleaning only is recommended for care and maintenance of this stunning piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.