
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CIT2349-23
Zoro #
G310343832
UPC #
888473820741
Country of Origin
Turkey
Dimensions
Size
2 ft x 2 ft 11 in
Pile Height
0.3 in
Length (In.)
35.43 in
Width (In.)
23.62 in
Thickness
0.45 in
Details
Color
Mustard, Aqua, Light Beige, Taupe, Light Slate, Charcoal
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Includes
Care Label
Weight
1.8 lb
Features
Machine Crafted
Printed Design
No
High/Low Texture
No
High Traffic Compatible
Yes
Durable/Performance Rated
No
Machine Washable
No
Sub Style
Mid-Century
Backing
No Backing
Has Fringe
No
Construction
Machine Woven
Outdoor Safe
No
Description
Introducing the City area rug. With its mid-century modern style, this beautiful piece is sure to elevate your home decor. Crafted with polypropylene and machine woven in Turkey, it is perfect for high traffic areas as it features a medium pile and is good for everyday use. To ensure longevity, we recommend using a rug pad with this piece. Spot cleaning with mild detergent will keep it looking new for years to come.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.