Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

City CIT-2350 Machine Crafted Area Rug

  • Mfr # CIT2350-2773

  • Zoro # G510343502


product price: $84.69
/ea
Free Shipping & Returns

Key Features

Color
Mustard, Aqua, Light Beige, Charcoal, Light Slate, Orange
Shape
Runner
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.3 in
Length (In.)
31.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CIT2350-2773
Zoro #
G510343502
UPC #
888473820826
Country of Origin
Turkey

Dimensions

Pile Height
0.3 in
Length (In.)
31.5 in
Width (In.)
86.61 in
Size
7 ft 3 in x 2 ft 8 in
Thickness
0.45 in

Details

Color
Mustard, Aqua, Light Beige, Charcoal, Light Slate, Orange
Shape
Runner
Material
Face: 100% Polypropylene; Warp: 100% Jute
Features
Machine Crafted
Weight
5.87 lb
Includes
Care Label
Sub Style
Mid-Century
Outdoor Safe
No
Machine Washable
No
Construction
Machine Woven
High/Low Texture
No
Has Fringe
No
Durable/Performance Rated
No
Backing
No Backing
High Traffic Compatible
Yes
Printed Design
No
Style
Modern

Description

Introducing the City area rug. With its mid-century modern style, this beautiful piece is sure to elevate your home decor. Crafted with polypropylene and machine woven in Turkey, it is perfect for high traffic areas as it features a medium pile and is good for everyday use. To ensure longevity, we recommend using a rug pad with this piece. Spot cleaning with mild detergent will keep it looking new for years to come.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.