Zoro Homepage

City CIT-2378 Machine Crafted Area Rug

  • Mfr # CIT2378-2773

  • Zoro # G610343648


product price: $60.99
/ea

Key Features

Color
Mustard, Aqua, Light Beige, Taupe, Charcoal, Black
Shape
Runner
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.3 in
Length (In.)
31.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CIT2378-2773
Zoro #
G610343648
UPC #
888473907534
Country of Origin
Turkey

Dimensions

Pile Height
0.3 in
Length (In.)
31.5 in
Width (In.)
86.61 in
Size
7 ft 3 in x 2 ft 8 in
Thickness
0.45 in

Details

Color
Mustard, Aqua, Light Beige, Taupe, Charcoal, Black
Shape
Runner
Material
Face: 100% Polypropylene; Warp: 100% Jute
Includes
Care Label
Weight
5.87 lb
Features
Machine Crafted
Printed Design
No
Outdoor Safe
No
Sub Style
Mid-Century
High Traffic Compatible
Yes
Construction
Machine Woven
Has Fringe
No
High/Low Texture
No
Style
Modern
Machine Washable
No
Backing
No Backing
Durable/Performance Rated
No

Description

This City area rug is a perfect way to add mid-century modern style to your home. This rug is made of durable polypropylene and is machine woven in Turkey for long lasting quality. The medium pile height makes it ideal for high traffic areas, and adding a rug pad will help ensure a non-slip grip. For easy maintenance, spot clean with mild detergent when needed. Transform your space into something special with this beautiful area rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.