
City CIT-2378 Machine Crafted Area Rug
Mfr # CIT2378-710103
Zoro # G910344673
product price: $214.99
/ea
Free Shipping & Returns
Key Features
Color
Mustard, Aqua, Light Beige, Taupe, Charcoal, Black
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.3 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CIT2378-710103
Zoro #
G910344673
UPC #
888473907558
Country of Origin
Turkey
Dimensions
Size
7 ft 9 in x 10 ft 2 in
Pile Height
0.3 in
Length (In.)
122.05 in
Width (In.)
92.52 in
Thickness
0.45 in
Details
Color
Mustard, Aqua, Light Beige, Taupe, Charcoal, Black
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Weight
24.31 lb
Includes
Care Label
Features
Machine Crafted
Machine Washable
No
Construction
Machine Woven
Printed Design
No
Has Fringe
No
Durable/Performance Rated
No
Sub Style
Mid-Century
High Traffic Compatible
Yes
Backing
No Backing
Outdoor Safe
No
Primary Color
Beige
High/Low Texture
No
Description
This City area rug is a perfect way to add mid-century modern style to your home. This rug is made of durable polypropylene and is machine woven in Turkey for long lasting quality. The medium pile height makes it ideal for high traffic areas, and adding a rug pad will help ensure a non-slip grip. For easy maintenance, spot clean with mild detergent when needed. Transform your space into something special with this beautiful area rug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.