Zoro Homepage

City CIT-2381 Machine Crafted Area Rug

  • Mfr # CIT2381-23

  • Zoro # G010344634


product price: $28.75
/ea

Key Features

Size
2 ft x 2 ft 11 in
Color
Charcoal, Black, Light Slate, Light Beige, Taupe
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CIT2381-23
Zoro #
G010344634
UPC #
888473907671
Country of Origin
Turkey

Dimensions

Size
2 ft x 2 ft 11 in
Pile Height
0.3 in
Length (In.)
35.43 in
Width (In.)
23.62 in
Thickness
0.45 in

Details

Color
Charcoal, Black, Light Slate, Light Beige, Taupe
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Includes
Care Label
Features
Machine Crafted
Weight
1.8 lb
Backing
No Backing
Durable/Performance Rated
No
Primary Color
Beige
High Traffic Compatible
Yes
Machine Washable
No
Has Fringe
No
High/Low Texture
No
Outdoor Safe
No
Sub Style
Updated Traditional
Construction
Machine Woven
Printed Design
No

Description

Introducing the City Collection area rug, a perfect blend of traditional charm and modern sophistication. This updated traditional style rug is made in Turkey using machine woven construction techniques, promising durability that stands up to high traffic areas. The medium pile polypropylene material feels plush underfoot while being easy to maintain - simply spot clean with mild detergent as needed. For enhanced comfort and longevity, we recommend the use of a rug pad. Infuse your living space with this piece that seamlessly marries function and fashion!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.