
City Light CYL-2300 Machine Crafted Area Rug
Mfr # CYL2300-679
Zoro # G810344483
product price: $140.99
/ea
Free Shipping & Returns
Key Features
Color
Charcoal, Light Gray, Beige
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.3 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CYL2300-679
Zoro #
G810344483
UPC #
888473908128
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 9 ft
Pile Height
0.3 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.49 in
Details
Color
Charcoal, Light Gray, Beige
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Features
Machine Crafted
Includes
Care Label
Weight
15.98 lb
Machine Washable
No
Durable/Performance Rated
No
Has Fringe
No
Sub Style
Minimalist
Outdoor Safe
No
High Traffic Compatible
Yes
Backing
No Backing
Construction
Machine Woven
Printed Design
No
High/Low Texture
No
Description
Bring a touch of modern minimalist style to your home with the City Light area rug. This polypropylene constructed rug is machine woven in Turkey and is designed to stand up to high traffic areas. With its medium pile, this rug adds texture and visual interest while still maintaining a contemporary feel. The City Light area rug is easy to maintain - just spot clean with mild detergent when needed. For extra cushioning, use in combination with a rug pad not included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.