
City Light CYL-2311 Machine Crafted Area Rug (Discontinued)
- Mfr # CYL2311-81012
- Zoro # G510345704
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CYL2311-81012
Zoro #
G510345704
UPC #
192201305234
Country of Origin
Turkey
Dimensions
Size
8 ft 10 in x 12 ft
Pile Height
0.3 in
Length (In.)
143.7 in
Width (In.)
106.3 in
Thickness
0.49 in
Details
Color
Blue, Beige, Cream
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Features
Machine Crafted
Includes
Care Label
Weight
28.64 lb
Has Fringe
No
Backing
No Backing
High/Low Texture
No
Sub Style
Minimalist
High Traffic Compatible
Yes
Outdoor Safe
No
Durable/Performance Rated
No
Machine Washable
No
Construction
Machine Woven
Printed Design
No
Description
Bring a modern minimalist look to your home with the City Light area rug. This stylish piece is machine woven from polypropylene for a durable and long-lasting design that can withstand high traffic areas. With its medium pile, this rug brings an inviting comfort and texture to any space in your home. For best results, we recommend using a rug pad to ensure the longevity of the product and keep it securely in place. Care instructions are easy - simply spot clean with mild detergent as needed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.