Zoro Homepage

City Light CYL-2313 Machine Crafted Area Rug

  • Mfr # CYL2313-81012

  • Zoro # G910345502


product price: $247.99
/ea
Free Shipping & Returns

Key Features

Size
8 ft 10 in x 12 ft
Color
Charcoal, Cream, Beige, Light Gray, Black
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CYL2313-81012
Zoro #
G910345502
UPC #
192201305241
Country of Origin
Turkey

Dimensions

Size
8 ft 10 in x 12 ft
Pile Height
0.3 in
Length (In.)
143.7 in
Width (In.)
106.3 in
Thickness
0.49 in

Details

Color
Charcoal, Cream, Beige, Light Gray, Black
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Weight
28.64 lb
Includes
Care Label
Features
Machine Crafted
Backing
No Backing
Sub Style
Minimalist
Machine Washable
No
High/Low Texture
No
High Traffic Compatible
Yes
Construction
Machine Woven
Printed Design
No
Durable/Performance Rated
No
Outdoor Safe
No
Has Fringe
No

Description

This City Light area rug is the perfect addition to any modern, minimalist living space. With its machine-woven construction and medium pile, this sophisticated piece is sure to last in your home for years to come. Its polypropylene material makes it a great choice for high traffic areas, while its easy-to-maintain care instructions make it a breeze to clean. Plus, for extra comfort and durability we recommend pairing it with a rug pad. Make the City Light area rug the centerpiece of your living room today!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.