
City Light CYL-2316 Machine Crafted Area Rug
Mfr # CYL2316-679
Zoro # G910345717
product price: $141.99
/ea
Free Shipping & Returns
Key Features
Color
Charcoal, Light Gray, Cream, Beige
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.3 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CYL2316-679
Zoro #
G910345717
UPC #
888473908609
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 9 ft
Pile Height
0.3 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.49 in
Details
Color
Charcoal, Light Gray, Cream, Beige
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Weight
15.98 lb
Features
Machine Crafted
Includes
Care Label
Backing
No Backing
Has Fringe
No
Construction
Machine Woven
Sub Style
Minimalist
Machine Washable
No
Outdoor Safe
No
High/Low Texture
No
High Traffic Compatible
Yes
Printed Design
No
Durable/Performance Rated
No
Description
Introducing the City Light area rug, a stunning minimalist modern piece that will add texture and dimension to your home. This intricately crafted machine woven rug is made of polypropylene for a soft yet durable touch. The medium pile makes it perfect for any living space, from high-traffic hallways to cozy living rooms. Not only does this rug look great, but it's also easy to care for - simply spot clean with mild detergent when needed. Complete your home decor with the timeless elegance of the City Light area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.