
City Light CYL-2316 Machine Crafted Area Rug
Mfr # CYL2316-71010
Zoro # G810345572
product price: $158.99
/ea
Free Shipping & Returns
Key Features
Color
Charcoal, Light Gray, Cream, Beige
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.3 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CYL2316-71010
Zoro #
G810345572
UPC #
888473908616
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft
Pile Height
0.3 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.49 in
Details
Color
Charcoal, Light Gray, Cream, Beige
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Weight
21.27 lb
Features
Machine Crafted
Includes
Care Label
Backing
No Backing
Durable/Performance Rated
No
High Traffic Compatible
Yes
Outdoor Safe
No
Machine Washable
No
Sub Style
Minimalist
Has Fringe
No
Printed Design
No
High/Low Texture
No
Construction
Machine Woven
Description
Introducing the City Light area rug, a stunning minimalist modern piece that will add texture and dimension to your home. This intricately crafted machine woven rug is made of polypropylene for a soft yet durable touch. The medium pile makes it perfect for any living space, from high-traffic hallways to cozy living rooms. Not only does this rug look great, but it's also easy to care for - simply spot clean with mild detergent when needed. Complete your home decor with the timeless elegance of the City Light area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.