
City Light CYL-2318 Machine Crafted Area Rug
Mfr # CYL2318-71010
Zoro # G310345362
product price: $158.99
/ea
Free Shipping & Returns
Key Features
Color
Charcoal, Light Gray, Black, Beige, Cream
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.3 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CYL2318-71010
Zoro #
G310345362
UPC #
888473908678
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft
Pile Height
0.3 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.49 in
Details
Color
Charcoal, Light Gray, Black, Beige, Cream
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Features
Machine Crafted
Weight
21.27 lb
Includes
Care Label
Machine Washable
No
High Traffic Compatible
Yes
Outdoor Safe
No
High/Low Texture
No
Sub Style
Arts & Crafts
Has Fringe
No
Backing
No Backing
Durable/Performance Rated
No
Primary Color
Beige
Printed Design
No
Construction
Machine Woven
Description
Introducing the City Light area rug, a perfect addition to any Arts & Crafts Traditional interior. This exquisite machine woven rug is crafted from durable polypropylene in Turkey and features a medium pile that is suitable for high traffic areas. With its sophisticated design, this area rug will bring a touch of elegance to any room in your home. It also comes with recommended use of a rug pad for extra cushioning and protection. For easy maintenance, simply spot clean with mild detergent whenever necessary. Transform your home decor with the City Light area rug today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.