
City Light CYL-2318 Machine Crafted Area Rug
Mfr # CYL2318-81012
Zoro # G010345334
product price: $243.99
/ea
Free Shipping & Returns
Key Features
Color
Charcoal, Light Gray, Black, Beige, Cream
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.3 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CYL2318-81012
Zoro #
G010345334
UPC #
192201305258
Country of Origin
Turkey
Dimensions
Size
8 ft 10 in x 12 ft
Pile Height
0.3 in
Length (In.)
143.7 in
Width (In.)
106.3 in
Thickness
0.49 in
Details
Color
Charcoal, Light Gray, Black, Beige, Cream
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Includes
Care Label
Features
Machine Crafted
Weight
28.64 lb
Construction
Machine Woven
Has Fringe
No
Backing
No Backing
Outdoor Safe
No
High Traffic Compatible
Yes
Sub Style
Arts & Crafts
Machine Washable
No
Printed Design
No
Primary Color
Gray
High/Low Texture
No
Durable/Performance Rated
No
Description
Introducing the City Light area rug, a perfect addition to any Arts & Crafts Traditional interior. This exquisite machine woven rug is crafted from durable polypropylene in Turkey and features a medium pile that is suitable for high traffic areas. With its sophisticated design, this area rug will bring a touch of elegance to any room in your home. It also comes with recommended use of a rug pad for extra cushioning and protection. For easy maintenance, simply spot clean with mild detergent whenever necessary. Transform your home decor with the City Light area rug today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.