
City Light CYL-2320 Machine Crafted Area Rug
Mfr # CYL2320-71010
Zoro # G710345436
product price: $184.99
/ea
Free Shipping & Returns
Key Features
Color
Blue, Mustard, Aqua, Cream, Light Gray, Charcoal
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.3 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CYL2320-71010
Zoro #
G710345436
UPC #
888473908739
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft
Pile Height
0.3 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.49 in
Details
Color
Blue, Mustard, Aqua, Cream, Light Gray, Charcoal
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Features
Machine Crafted
Includes
Care Label
Weight
21.27 lb
High Traffic Compatible
Yes
Sub Style
Minimalist
Outdoor Safe
No
Primary Color
Blue
Durable/Performance Rated
No
Construction
Machine Woven
Machine Washable
No
High/Low Texture
No
Has Fringe
No
Printed Design
No
Backing
No Backing
Description
Experience the charm of modern minimalism with our City Light Collection area rug. Exquisitely machine-woven in Turkey, this polypropylene rug boasts a medium pile that stands up brilliantly to high traffic areas, ensuring it remains a staple piece in your home for years to come. The sleek design adds a chic touch to any space, effortlessly complementing your contemporary d?cor. For the best results and prolonged rug life, we recommend use with a rug pad. Maintain its fresh appearance by spot cleaning with mild detergent whenever necessary. Step into luxury and redefine your space with this stunning area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.