
City Light CYL-2320 Machine Crafted Area Rug
Mfr # CYL2320-81012
Zoro # G110345425
product price: $243.99
/ea
Free Shipping & Returns
Key Features
Color
Blue, Mustard, Aqua, Cream, Light Gray, Charcoal
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.3 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CYL2320-81012
Zoro #
G110345425
UPC #
192201305265
Country of Origin
Turkey
Dimensions
Size
8 ft 10 in x 12 ft
Pile Height
0.3 in
Length (In.)
143.7 in
Width (In.)
106.3 in
Thickness
0.49 in
Details
Color
Blue, Mustard, Aqua, Cream, Light Gray, Charcoal
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Weight
28.64 lb
Features
Machine Crafted
Includes
Care Label
Construction
Machine Woven
Printed Design
No
High Traffic Compatible
Yes
Primary Color
Gray
Backing
No Backing
Sub Style
Minimalist
High/Low Texture
No
Outdoor Safe
No
Durable/Performance Rated
No
Machine Washable
No
Has Fringe
No
Description
Experience the charm of modern minimalism with our City Light Collection area rug. Exquisitely machine-woven in Turkey, this polypropylene rug boasts a medium pile that stands up brilliantly to high traffic areas, ensuring it remains a staple piece in your home for years to come. The sleek design adds a chic touch to any space, effortlessly complementing your contemporary d?cor. For the best results and prolonged rug life, we recommend use with a rug pad. Maintain its fresh appearance by spot cleaning with mild detergent whenever necessary. Step into luxury and redefine your space with this stunning area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.