Zoro Homepage

Cloud 19 CLD-2300 Handmade Area Rug

  • Mfr # CLD2300-576

  • Zoro # G210344724


product price: $625.00
/ea
Free Shipping & Returns

Key Features

Color
Light Grey, Sterling Grey, Khaki, Sage
Style
Area Rug
Material
Face: 100% Wool; Warp: 100% Cotton
Pile Height
0.3 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLD2300-576
Zoro #
G210344724
UPC #
889292645201
Country of Origin
India

Dimensions

Size
5 ft x 7 ft 6 in
Pile Height
0.3 in
Length (In.)
90 in
Width (In.)
60 in
Thickness
0.5 in

Details

Color
Light Grey, Sterling Grey, Khaki, Sage
Style
Area Rug
Material
Face: 100% Wool; Warp: 100% Cotton
Shape
Rectangle
Weight
13.13 lb
Features
Handmade
Includes
Care Label
High/Low Texture
No
Backing
No Backing
Primary Color
Light Grey
Printed Design
No
Outdoor Safe
No
High Traffic Compatible
Yes
Machine Washable
No
Durable/Performance Rated
No
Construction
Hand Woven
Has Fringe
No

Description

Introducing the Cloud 19 area rug, a beautiful and timeless style for any space. This hand-woven wool rug is made in India and features a medium pile for added comfort and durability. Its classic design will add a touch of elegance to your home decor. The Cloud 19 rug is easy to care for - simply spot clean as needed. For best results, use with a rug pad not included. Add this luxurious piece to your home today!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.