
Cloud 19 CLD-2300 Handmade Area Rug
Mfr # CLD2300-912
Zoro # G310344761
product price: $2,045.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Color
Light Grey, Sterling Grey, Khaki, Sage
Style
Area Rug
Material
Face: 100% Wool; Warp: 100% Cotton
Pile Height
0.3 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CLD2300-912
Zoro #
G310344761
UPC #
889292644532
Country of Origin
India
Dimensions
Size
9 ft x 12 ft
Pile Height
0.3 in
Length (In.)
144 in
Width (In.)
108 in
Thickness
0.5 in
Details
Color
Light Grey, Sterling Grey, Khaki, Sage
Style
Area Rug
Material
Face: 100% Wool; Warp: 100% Cotton
Shape
Rectangle
Weight
37.8 lb
Features
Handmade
Includes
Care Label
Outdoor Safe
No
Has Fringe
No
Machine Washable
No
Printed Design
No
Construction
Hand Woven
Backing
No Backing
Durable/Performance Rated
No
High/Low Texture
No
High Traffic Compatible
Yes
Primary Color
Light Grey
Description
Introducing the Cloud 19 area rug, a beautiful and timeless style for any space. This hand-woven wool rug is made in India and features a medium pile for added comfort and durability. Its classic design will add a touch of elegance to your home decor. The Cloud 19 rug is easy to care for - simply spot clean as needed. For best results, use with a rug pad not included. Add this luxurious piece to your home today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.