
Cloudy Shag CDG-2301 Machine Crafted Area Rug
Mfr # CDG2301-537
Zoro # G610340333
product price: $140.99
/ea
Free Shipping & Returns
Key Features
Color
Light Beige
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Jute
Pile Height
1.18 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CDG2301-537
Zoro #
G610340333
UPC #
889292397490
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft
Pile Height
1.18 in
Length (In.)
84 in
Width (In.)
63 in
Thickness
1.22 in
Details
Color
Light Beige
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Jute
Shape
Rectangle
Includes
Care Label
Features
Machine Crafted
Weight
11.39 lb
Construction
Machine Woven
Primary Color
Light Grey
Sub Style
Minimalist
Backing
No Backing
High Traffic Compatible
Yes
Printed Design
No
Durable/Performance Rated
No
High/Low Texture
No
Outdoor Safe
No
Has Fringe
No
Machine Washable
No
Description
Let your room's style soar with the Cloudy Shag Area Rug. This minimalist modern rug is sure to be the perfect accent to any room's decor. Its plush pile is made of soft polyester, creating a cozy atmosphere and comfortable underfoot feel for you and your guests. Machine woven in Turkey, this rug will give your space an inviting aura that will last for years to come. We recommend using a rug pad for extra cushioning and stability.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.