Zoro Homepage

Cloudy Shag CDG-2302 Machine Crafted Area Rug

  • Mfr # CDG2302-71010

  • Zoro # G610340296


product price: $303.99
/ea
Free Shipping & Returns

Key Features

Color
Off-White
Shape
Rectangle
Material
Face: 100% Polyester; Warp: 100% Jute
Pile Height
1.18 in
Length (In.)
120.08 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDG2302-71010
Zoro #
G610340296
UPC #
889292397551
Country of Origin
Turkey

Dimensions

Pile Height
1.18 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
1.22 in
Size
7 ft 10 in x 10 ft

Details

Color
Off-White
Shape
Rectangle
Material
Face: 100% Polyester; Warp: 100% Jute
Features
Machine Crafted
Includes
Care Label
Weight
24.43 lb
Backing
No Backing
High Traffic Compatible
Yes
Outdoor Safe
No
Construction
Machine Woven
Has Fringe
No
Primary Color
Off-White
Style
Modern
Printed Design
No
High/Low Texture
No
Sub Style
Minimalist
Machine Washable
No
Durable/Performance Rated
No

Description

Let your room's style soar with the Cloudy Shag Area Rug. This minimalist modern rug is sure to be the perfect accent to any room's decor. Its plush pile is made of soft polyester, creating a cozy atmosphere and comfortable underfoot feel for you and your guests. Machine woven in Turkey, this rug will give your space an inviting aura that will last for years to come. We recommend using a rug pad for extra cushioning and stability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.