Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cloudy Shag CDG-2303 Machine Crafted Area Rug

  • Mfr # CDG2303-71010

  • Zoro # G010340322


product price: $303.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Shape
Rectangle
Material
Face: 100% Polyester; Warp: 100% Jute
Pile Height
1.18 in
Length (In.)
120.08 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDG2303-71010
Zoro #
G010340322
UPC #
889292397599
Country of Origin
Turkey

Dimensions

Pile Height
1.18 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
1.22 in
Size
7 ft 10 in x 10 ft

Details

Color
Gray
Shape
Rectangle
Material
Face: 100% Polyester; Warp: 100% Jute
Weight
24.43 lb
Features
Machine Crafted
Includes
Care Label
Machine Washable
No
High/Low Texture
No
Style
Modern
Primary Color
Metallic - Silver
Has Fringe
No
Outdoor Safe
No
Printed Design
No
Backing
No Backing
Sub Style
Minimalist
Construction
Machine Woven
Durable/Performance Rated
No
High Traffic Compatible
Yes

Description

This modern Cloudy Shag area rug is the perfect way to add a touch of style and warmth to your home. Hand-tufted in Turkey, this plush Polyester rug is machine woven for an incredibly soft feel with a sumptuous pile. The unique pattern is sure to be a conversation starter, while the low profile makes it easy to clean and vacuum. To protect your flooring and ensure years of comfort, we recommend using a rug pad not included. Transform any room into an inviting space with this chic and cozy area rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.