
Cloudy Shag CDG-2306 Machine Crafted Area Rug
Mfr # CDG2306-71010
Zoro # G610340197
product price: $302.99
/ea
Free Shipping & Returns
Key Features
Color
Off-White, Gray
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Jute
Pile Height
1.18 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CDG2306-71010
Zoro #
G610340197
UPC #
889292397711
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft
Pile Height
1.18 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
1.22 in
Details
Color
Off-White, Gray
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Jute
Shape
Rectangle
Includes
Care Label
Weight
24.43 lb
Features
Machine Crafted
Printed Design
No
High/Low Texture
No
High Traffic Compatible
Yes
Outdoor Safe
No
Durable/Performance Rated
No
Machine Washable
No
Has Fringe
No
Primary Color
Light Silver
Construction
Machine Woven
Backing
No Backing
Description
This Cloudy Shag area rug is the perfect addition to any modern home. With its machine-woven construction and plush pile made of polyester, it provides both comfort and style. Enjoy the soft feel underfoot as you walk around your living room or bedroom. The rug has been made in Turkey for superior quality and craftsmanship. For best results, use a rug pad when placing on any hard surface for added cushioning and protection. Spot clean only for easy maintenance. Make this Cloudy Shag area rug yours today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.