Zoro Homepage

Cloudy Shag CDG-2307 Machine Crafted Area Rug

  • Mfr # CDG2307-679

  • Zoro # G110340260


product price: $260.99
/ea
Free Shipping & Returns

Key Features

Color
Off-White, Gray
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Jute
Pile Height
1.18 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDG2307-679
Zoro #
G110340260
UPC #
889292397742
Country of Origin
Turkey

Dimensions

Size
6 ft 7 in x 9 ft
Pile Height
1.18 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
1.22 in

Details

Color
Off-White, Gray
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Jute
Shape
Rectangle
Includes
Care Label
Features
Machine Crafted
Weight
18.35 lb
Construction
Machine Woven
High/Low Texture
No
Machine Washable
No
Outdoor Safe
No
Primary Color
Off-White
Durable/Performance Rated
No
Has Fringe
No
Printed Design
No
Backing
No Backing
High Traffic Compatible
Yes

Description

Introduce your home to the modern style of this Cloudy Shag area rug. This plush pile rug is machine woven in Turkey from polyester, creating a soft and comfortable feel beneath your feet. With its thick pile, this rug adds an extra layer of warmth and coziness to any room. The simple design allows it to easily transition between different rooms or styles while still maintaining its unique character. Its light color creates a calming atmosphere that will take away the stress of the day. For best results, be sure to use with a rug pad for extra cushioning and protection against wear and tear. Spot clean with mild detergent when necessary for easy maintenance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.