
Cloudy Shag CDG-2307 Machine Crafted Area Rug
Mfr # CDG2307-71010
Zoro # G010340230
product price: $302.99
/ea
Free Shipping & Returns
Key Features
Color
Off-White, Gray
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Jute
Pile Height
1.18 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CDG2307-71010
Zoro #
G010340230
UPC #
889292397759
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft
Pile Height
1.18 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
1.22 in
Details
Color
Off-White, Gray
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Jute
Shape
Rectangle
Features
Machine Crafted
Includes
Care Label
Weight
24.43 lb
High/Low Texture
No
Has Fringe
No
Backing
No Backing
Printed Design
No
High Traffic Compatible
Yes
Outdoor Safe
No
Durable/Performance Rated
No
Construction
Machine Woven
Machine Washable
No
Primary Color
Off-White
Description
Introduce your home to the modern style of this Cloudy Shag area rug. This plush pile rug is machine woven in Turkey from polyester, creating a soft and comfortable feel beneath your feet. With its thick pile, this rug adds an extra layer of warmth and coziness to any room. The simple design allows it to easily transition between different rooms or styles while still maintaining its unique character. Its light color creates a calming atmosphere that will take away the stress of the day. For best results, be sure to use with a rug pad for extra cushioning and protection against wear and tear. Spot clean with mild detergent when necessary for easy maintenance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.