
Cloudy Shag CDG-2308 Machine Crafted Area Rug
Mfr # CDG2308-537
Zoro # G710340240
product price: $139.99
/ea
Free Shipping & Returns
Key Features
Color
Off-White, Gray
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Jute
Pile Height
1.18 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CDG2308-537
Zoro #
G710340240
UPC #
889292397773
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft
Pile Height
1.18 in
Length (In.)
83.86 in
Width (In.)
62.99 in
Thickness
1.22 in
Details
Color
Off-White, Gray
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Jute
Shape
Rectangle
Features
Machine Crafted
Weight
11.37 lb
Includes
Care Label
Machine Washable
No
Primary Color
Off-White
High/Low Texture
No
Construction
Machine Woven
Printed Design
No
Durable/Performance Rated
No
Has Fringe
No
Backing
No Backing
Outdoor Safe
No
High Traffic Compatible
Yes
Description
Introducing the Cloudy Shag area rug, a modern style piece that will bring a touch of luxury to your home. Boasting a plush pile made of polyester, this machine woven area rug is sure to be the centerpiece of your space. The unique design and texture provide an inviting atmosphere in any room you choose to place it. Plus, its Turkish craftsmanship ensures durability and long-lasting quality. To keep it looking great for years to come, simply spot clean with mild detergent. For added cushioning and protection of your floors, we recommend using a rug pad sold separately.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.