Zoro Homepage

Cloudy Shag CDG-2309 Machine Crafted Area Rug

  • Mfr # CDG2309-71010

  • Zoro # G310340664


product price: $182.99
/ea
Free Shipping & Returns

Key Features

Size
7 ft 10 in x 10 ft
Color
Light Beige, Off-White
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Jute
Pile Height
1.18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDG2309-71010
Zoro #
G310340664
UPC #
889292397834
Country of Origin
Turkey

Dimensions

Size
7 ft 10 in x 10 ft
Pile Height
1.18 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
1.22 in

Details

Color
Light Beige, Off-White
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Jute
Shape
Rectangle
Features
Machine Crafted
Weight
24.43 lb
Includes
Care Label
Primary Color
Off-White
Printed Design
No
Construction
Machine Woven
Durable/Performance Rated
No
Backing
No Backing
High Traffic Compatible
Yes
Machine Washable
No
High/Low Texture
No
Outdoor Safe
No
Has Fringe
No

Description

The Cloudy Shag area rug from our Modern Collection is a luxurious addition to any living space. Woven from soft polyester, this plush pile rug is machine-made in Turkey and offers a modern look with a hint of luxury that will bring comfort and style to any room. It also features a low profile design that allows it to fit easily under furniture without sacrificing style or comfort. The Cloudy Shag is sure to become the centerpiece of your home - just add your favorite rug pad for added cushioning and protection.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.