Zoro Homepage

Cloudy Shag CDG-2311 Machine Crafted Area Rug

  • Mfr # CDG2311-679

  • Zoro # G310340367


product price: $263.99
/ea
Free Shipping & Returns

Key Features

Size
6 ft 7 in x 9 ft
Color
Light Beige, Off-White
Style
Global
Material
Face: 100% Polyester; Warp: 100% Jute
Pile Height
1.18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDG2311-679
Zoro #
G310340367
UPC #
889292397902
Country of Origin
Turkey

Dimensions

Size
6 ft 7 in x 9 ft
Pile Height
1.18 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
1.22 in

Details

Color
Light Beige, Off-White
Style
Global
Material
Face: 100% Polyester; Warp: 100% Jute
Shape
Rectangle
Features
Machine Crafted
Includes
Care Label
Weight
18.35 lb
Backing
No Backing
Primary Color
Light Silver
Construction
Machine Woven
Durable/Performance Rated
No
Outdoor Safe
No
High Traffic Compatible
Yes
Machine Washable
No
Has Fringe
No
Printed Design
No
High/Low Texture
No

Description

Introducing the Cloudy Shag area rug, a sophisticated and stylish addition to any space. Crafted in Turkey with machine-woven construction, this plush pile rug is made of durable polyester for a soft feel underfoot. With its unique global style and luxurious texture, the Cloudy Shag rug will add warmth and character to your home. Complete your look with a rug pad sold separately for extra cushioning and security. Transform your space into an inviting oasis with the Cloudy Shag area rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.