
Cloudy Shag CDG-2313 Machine Crafted Area Rug
Mfr # CDG2313-679
Zoro # G910340507
product price: $263.99
/ea
Free Shipping & Returns
Key Features
Color
Charcoal, Off-White
Style
Global
Material
Face: 100% Polyester; Warp: 100% Jute
Pile Height
1.18 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CDG2313-679
Zoro #
G910340507
UPC #
889292397988
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 9 ft
Pile Height
1.18 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
1.22 in
Details
Color
Charcoal, Off-White
Style
Global
Material
Face: 100% Polyester; Warp: 100% Jute
Shape
Rectangle
Includes
Care Label
Features
Machine Crafted
Weight
18.35 lb
Backing
No Backing
Outdoor Safe
No
Has Fringe
No
Printed Design
No
High/Low Texture
No
Primary Color
Sage
Durable/Performance Rated
No
Machine Washable
No
High Traffic Compatible
Yes
Construction
Machine Woven
Description
Introducing the Cloudy Shag Area Rug. This plush and luxurious piece of art is sure to bring a global flair to your home. With its unique style and design, this rug will be the perfect addition to any room in your house. The polyester construction makes it incredibly soft and comfortable, creating an inviting atmosphere for you and your guests. The machine woven construction ensures durability so that it can last through years of wear and tear while still looking great. To complete the look, we recommend using a rug pad to keep it securely in place on any surface. Bring this stunning piece into your home today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.